DEWALT DCS520NT-XJ 54V FLEXVOLT PLUNGE SAW BARE

Plunge saw 54V XR FLEXVOLT 165mm - TSTAK body (without rail)

See technical information

References

Dewalt:DCS520NT-XJ
Rubix:2583177
EAN:5035048642986
brand logo

Technical specifications

Voltage54 V
Cutting depth59 mm
Weight4.7 kg
See all Specifications

Product details : DEWALT DCS520NT-XJ 54V FLEXVOLT PLUNGE SAW BARE


Superior design and rail system with adjusters to eliminate deflection while cutting
Anti-backlash function prevents the saw from backing up on the rail
Variable electronic speed to adapt speed to suit materials
.br/>Saw designed for 90% dust extraction
55mm rail cutting depth to meet all your needs

Standard
48-tooth carbide blade
High-quality carrying case

Technical specifications


Attributes
Logistic Weight4700 g
Voltage54 V
Cutting depth59 mm
Weight4.7 kg
Cordlessyes
Diameter165 mm
Modeldcs520nt
Battery capacity6 Ah
Blade diameter165 mm
265 mm
303 mm
£ 578.25 excl. VAT
/ Each
£ 693.90 incl. VAT
  • Delivery usually within ( 7 ) days