References
Makita:DRS780Z
Rubix:247A2804
EAN:0088381838665

Product details : MAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXT
A robust brushless saw with remote start for dust extraction, designed for cutting wood. Two LXT 18V batteries offer an output of 36V. Accepts blades with 185 mm diameter that achieve a max. cutting depth of 65 mm.
Strengths
• Battery protection system automatically shuts off power when the battery level is low
• The rubber coating on the handle ensures a firm working grip
• Body model - delivered without battery and charger
• The rubber coating on the handle ensures a firm working grip
• Body model - delivered without battery and charger
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting depth | 65 mm |
| Weight | 5.6 kg |
| Cordless | yes |
| Diameter | 30 mm |
| Blade diameter | 185 mm |
| No-load speed | 5100 rpm |
Show UNSPSC/ECL@SS
£ 289.00 excl. VAT
/ Each
£ 346.80 incl. VAT
- Delivery usually within ( 7 ) days
