References
Dormer:G12510.0X5.3
Rubix:1066840
EAN:7320760107614



Product details : DOR HSS CBORE 10.0X5.3
Technical specifications
Attributes
| Bevel angle | 180 ° |
|---|---|
| Diameter | 10 mm |
| Number of teeth | 3 |
| Din standard | din 373 |
| Total length | 80 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
- Usually arrives within 14 working days
