Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
Chamfering millers Unbranded
References
unbranded:
222811
rubix:
222811B
Technical specifications
Diameter
20.5
mm
Product details
Technical specifications
Product details : ROEBUCK 222811 COUNTERSUNK 1/4 INCH HEX DRIVE 20.5MM
Individual sizes
Technical specifications
Attributes
Diameter
20.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.45
excl. VAT
/
Each
£
22.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE COUNTERSINK HSS 90DEG - D.16.5 847334
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738
DORMER G13740.0 TAPER 40.00 MM 5973147
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.6.3 847145
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024
DORMER G12925.0 5973410
DOR HSS CSINK 8.0
CUTLINE COUNTERSINK HSS CO5% 90DEG D.20.5 863026
DORMER G13516.0 G135 16.00 MM STRAIGHT 60 DEG COUNTERSIN334 5973346
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
G & J HALL HEXIBIT COUNTERSUNK XCM06
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.10.4 869741
DOR HSS CBORE 20.0X10.2