Deep Groove Ball Bearing 608 Series
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x22x22 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 8 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 1370 N |
Basic dynamic load, radial - Cr | 3450 N |
Usually arrives within 14 working days