Thin section bearing SKF 61815/C3, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm


Deep Groove Ball Bearing

References
skf:61815/C3
rubix:133A1474
manufacturer :61815/C3
ean:7316570977585
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 61815/C3


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter75 mm
Outer diameter95 mm
Width10 mm
Sealingopen
Bearing Clearancec3
Series618..
Materialbearing steel
Show UNSPSC/ECL@SS
£ 70.43 excl. VAT
/ Each
£ 84.52 incl. VAT
  • Usually arrives within 14 working days