Thin section bearing SKF 61838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61838
Rubix:103A3676
Manufacturer :119060
EAN:7316571434216

Product details : SKF RADIAL BALL BEARING 61838
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x240x240 mm |
|---|---|
| Logistic Weight | 2190 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 24 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 5300 rpm |
| Limit speed | 3200 rpm |
Show UNSPSC/ECL@SS
£ 585.63 excl. VAT
/ Each
£ 702.76 incl. VAT
- In stock: Next day delivery
