NTN - Deep Groove Ball Bearing - 6800LLU/5K
Inner diameter | 85 mm |
---|---|
Outer diameter | 110 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 110x110x13 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 85 mm |
Outer diameter | 110 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 20700 N |
Usually arrives within 14 working days