Deep Groove Ball Bearing 6316 Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x170x170 mm |
---|---|
Logistic Weight | 3758,6 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6316 |
Material | Bearing steel |
Limit speed | 2400 rpm |
Usually arrives within 14 working days