Deep Groove Ball Bearing with Non-Contacting Seals
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 10900 N |
Usually arrives within 14 working days