Deep groove ball bearing PTN S61900-2RS, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S61900-2RS
Rubix:251A5867
Manufacturer :894112
EAN:3660338465659



Documents
Product details : PTN S61900.2RS-PTN DEEP GROOVE BALL BEARING S61900-2RS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 61900 |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 14000 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 1260 N |
| Basic dynamic load, radial - Cr | 2700 N |
| Weight | 0.009 kg |
Show UNSPSC/ECL@SS
£ 77.28 excl. VAT
/ 12 pieces
£ 92.74 incl. VAT
- In stock: Next day delivery
