Miniature ball bearing Timken 629-2RZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing with Non-Contacting Seals
See technical informationReferences
Timken:629-2RZ
Rubix:396A1978

Product details : TIMKEN 629-2RZ DEEP GROOVE BALL BEARING
Miniature single-row deep groove ball bearing, main dimensions according to DIN 625-1, low-friction, steel-sheet-reinforced sealing washer made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Timken 629-2RZ deep groove ball bearing with double-sided, non-contacting rubber seals (2RZ). Dimensions 9×26×8 mm.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 600 |
| Material | steel |
| Weight | 18 g |
| Limit speed | 33000 rpm |
| Lubrication | factory-filled with water-resistant grease (30–50%). |
| Bore | 9 mm |
| Basic static load, radial - C0r | 2000 N |
| Basic dynamic load, radial - Cr | 4600 N |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ 5 pieces
£ 18.30 incl. VAT
- Usually arrives within 14 working days
