Miniature ball bearing Timken 607-ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm


Deep Groove Ball Bearing

References
timken:607-ZZ
rubix:396A2372
manufacturer :100314710
ean:0053893677125
brand logo
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : TIMKEN 607-ZZ DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight8,2 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
Sealingtwo metal shields
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
  • Usually arrives within 14 working days