Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 11 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 11x95x95 mm |
---|---|
Logistic Weight | 283 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 11 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Steel |
Reference speed | 5700 rpm |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 21200 N |
Usually arrives within 14 working days