Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x90x90 mm |
---|---|
Logistic Weight | 410 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-2RSR |
Material | Steel |
Limit speed | 4050 rpm |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 30000 N |
In stock: Next day delivery