Deep groove ball bearing SNR 6208EEC4, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6208.EEC4
See technical informationReferences
SNR:6208EEC4
Rubix:204A9633
Manufacturer :6208.EEC4
EAN:3413520287214



Product details : SNR 6208EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.373 kg |
Show UNSPSC/ECL@SS
£ 15.96 excl. VAT
/ Each
£ 19.15 incl. VAT
- Delivery usually within ( 3 ) days
