Deep groove ball bearing FAG 6208-RSR, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing
See technical informationReferences
FAG:6208-RSR
Rubix:238A3177
Manufacturer :0191033790000
EAN:4012801070836

Product details : FAG 6208-RSR DEEP GROOVE BALL BEARINGSINGLE ROW DIMENSION SERIES 62 DI
Deep groove ball bearing 62..-RSR, single row, seal, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x80x80 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 62..-rsr |
| Material | steel |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
- Sold out
