Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6001JRXLLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6001JRXLLBCM/5K, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6001JRXLLBCM/5K
rubix:
394A4255
ean:
4547359003574
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6001JRXLLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.30
excl. VAT
/
Each
£
3.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6316-Z/C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6021ZZC3/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing NSK 6020VV, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6311-C-2Z-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF W 6011-2RS1, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6308-RS1/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 638/4-2Z, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing SNR 6201HT200ZZ, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6313LUC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 63005EE, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6207, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6316-J20C-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing NSK 6413C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6214C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6004-Z/C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm