Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 6x19x19 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62... 2RS |
Material | Steel |
In stock: Next day delivery