Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistic Weight | 1960 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64 |
Material | Steel |
Reference speed | 7200 rpm |
Limit speed | 7900 rpm |
Usually arrives within 14 working days