Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 225 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x225x225 mm |
---|---|
Logistic Weight | 11700 g |
Inner diameter | 90 mm |
Outer diameter | 225 mm |
Width | 54 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4950 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 162000 N |
Basic dynamic load, radial - Cr | 209000 N |
Usually arrives within 14 working days