Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x32x32 mm |
---|---|
Logistic Weight | 30 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S60..-2RSR |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 2270 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days