Miniature ball bearing PTN 682-2RS, Outer diameter: 5 mm | Width: 2.3 mm | Inner diameter: 2 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:682-2RS
Rubix:251A5794
Manufacturer :894038
EAN:3660338464928
brand logo

Technical specifications

Inner diameter2 mm
Outer diameter5 mm
Width2.3 mm
See all Specifications

Documents

Product details : PTN 682.2RS-PTN MINIATURE DEEP GROOVE BALL BEARING 682-2RS


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter2 mm
Outer diameter5 mm
Width2.3 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight0.12 g
Limit speed45000 rpm
Basic static load, radial - C0r50 N
Basic dynamic load, radial - Cr170 N
£ 71.50 excl. VAT
/ 65 pieces
£ 85.80 incl. VAT
  • Usually arrives within 14 working days