Miniature ball bearing SKF 628/4-2Z, Outer diameter: 9 mm | Width: 3.5 mm | Inner diameter: 4 mm

Deep Groove Ball Bearing

See technical information

References

SKF:628/4-2Z
Rubix:133A9137
Manufacturer :43375
EAN:7316570467222
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter9 mm
Width3.5 mm
See all Specifications

Product details : SKF MINIATURE BEARING 628/4-2Z


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)3,5x9x9 mm
Logistic Weight1 g
Inner diameter4 mm
Outer diameter9 mm
Width3.5 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Series6..
Materialbearing steel
Limit speed70000 rpm
Basic static load, radial - C0r116 N
Basic dynamic load, radial - Cr4230 N
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
  • Delivery usually within ( 3 ) days