Miniature ball bearing Timken 606-2RS, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm


Deep Groove Ball Bearing

References
timken:606-2RS
rubix:396A2073
manufacturer :100314720
ean:0053893636078
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Outer diameter17 mm
Width6 mm
See all Specifications

Product details : TIMKEN 606-2RS DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight5,9 g
Inner diameter6 mm
Outer diameter17 mm
Width6 mm
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
  • Usually arrives within 14 working days