Miniature ball bearing FAG 695-2RSR-HLC, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:695-2RSR-HLC
Rubix:238A1813
Manufacturer :0555196870000
EAN:4012802649420

Product details : FAG 695-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolved ball bearing
Technical specifications
Attributes
| Logistic Weight | 2,31 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 692rsr |
| Thickness | 4 mm |
| Weight | 2.06 g |
| Limit speed | 36500 rpm |
| Basic static load, radial - C0r | 420 N |
| Basic dynamic load, radial - Cr | 1070 N |
Show UNSPSC/ECL@SS
£ 48.90 excl. VAT
/ 10 pieces
£ 58.68 incl. VAT
- Delivery usually within ( 7 ) days
