Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG MINIATURE BEARING 624-2RSR-HLC
Miniature ball bearing FAG 624-2RSR-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing
References
fag:
624-2RSR-HLC
rubix:
158A6270
manufacturer :
0554644320000
ean:
4012802589191
Technical specifications
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MINIATURE BEARING 624-2RSR-HLC
deep groove ball bearings 62..-2RSR, main dimensions to DIN 625-1, lip seals on both sides
Technical specifications
Attributes
Logistic Weight
3
g
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Series
622RSR
Limit speed
26000
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Sold out
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing PTN 608-2RS, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing PTN S683-2Z, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Miniature ball bearing SKF 608-ZTN9/LT, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 625, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing FAG MR126-2Z-HLC, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 6 mm
Miniature ball bearing PTN 683-2RS, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Miniature ball bearing PTN 695-2Z, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Miniature ball bearing INA 698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing RHP 608-2ZC3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 625-2RS, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing RHP 628/8-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing SNR 607.ZZ, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing Timken 606-2RS, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SNR 608.ZZ, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing NSK 697ZZ+6, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm