Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
NSK 628/8-2ZRY MINIATURE BEARING
Miniature ball bearing RHP 628/8-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Ball bearing 62
References
rhp:
628/8-2Z
rubix:
231A7098
manufacturer :
628/8-2ZRY RW D8SS5
ean:
0747023081431
Technical specifications
Inner diameter
8
mm
Outer diameter
16
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 628/8-2ZRY MINIATURE BEARING
Rigid ball bearing, single row, metal deflectors on both sides.
Strengths
High load capacity, high speed capability.
Applications
Wide range of applications. Suitable for high to very high speeds.
Technical specifications
Attributes
Logistic Weight
5
g
Inner diameter
8
mm
Outer diameter
16
mm
Width
5
mm
Sealing
two metal shields
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.66
excl. VAT
/
Each
£
6.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SNR 626.EEC3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 626-2Z/C3VT127, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing PTN 688, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm
Miniature ball bearing PTN 696-2RS, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing PTN 699-2Z, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature ball bearing SKF 627 2RSJEM, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 624-2Z/C3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing PTN 625, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing PTN 688-2RS, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Miniature ball bearing FAG S607-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 629-2RSL, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 607-2RS1/VT378, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Miniature ball bearing SKF 628/9-2RS1, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 623, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing Timken 609-2RS, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm