Miniature ball bearing INA 698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm


Schaeffler Deep Groove Ball Bearing

References
ina:698-2Z-HLC
rubix:105A1226
brand logo
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : INA MINIATURE BEARING 698-2Z-HLC


Single-row deep groove ball bearings are the most common type of rolling bearings. These shielded (2Z or ZZ) bearings from NSK are fitted with two metal dust shields to prevent the ingress of dirt and foreign matter into the bearing housing. NSK’s range of bearings are available in a variety of metric sizes with varying inside and outside diameters to ensure the perfect fit.

Strengths

Single-row roller bearing
Low-friction metal seal on both sides

Applications

Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter19 mm
Width6 mm
SealingTwo metal shields
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
  • Usually arrives within 14 working days