Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-C-2HRS |
Material | Steel |
Limit speed | 12200 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 15900 N |
In stock: Next day delivery