Miniature ball bearing FAG 626-Z-HLN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:626-Z-HLN
Rubix:244A4125
Manufacturer :0639354300000
EAN:4054362003380

Product details : FAG 626-Z-HLN 0639354300000 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-Z, single row, shield , steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 6 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-z |
| Material | steel |
| Weight | 7.24 g |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 1060 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ 10 pieces
£ 31.44 incl. VAT
- Delivery usually within ( 7 ) days
