Miniature ball bearing FAG 629-C-2HRS, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:629-C-2HRS
Rubix:158A8351
Manufacturer :0623870570000
EAN:4012802384949




Product details : FAG MINIATURE BEARING 629-C-2HRS
Deep groove ball bearing
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 62..-c-2hrs |
| Material | steel |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- In stock: Next day delivery
