Miniature ball bearing FAG S696-2Z-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:S696-2Z-HLC
Rubix:238A3412
Manufacturer :0552164710000
EAN:4012802625158

Product details : FAG S696-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S69..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 4,6 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 15 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s69..-2z |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 57000 rpm |
| Basic static load, radial - C0r | 414 N |
| Basic dynamic load, radial - Cr | 1140 N |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
- Delivery usually within ( 7 ) days
