SNR - Deep Groove Ball Bearing - 623.ZZ
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 620 |
Cage | Steel |
Weight | 0.003 kg |
Limit speed | 63000 rpm |
Basic static load, radial - C0r | 420 N |
Basic dynamic load, radial - Cr | 1190 N |
Usually arrives within 14 working days