Miniature ball bearing FAG 686-HLC, Outer diameter: 13 mm | Width: 3.5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:686-HLC
Rubix:158A6284
Manufacturer :0554962450000
EAN:4012802603408

Product details : FAG 686-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insolcate ball bearing
Technical specifications
Attributes
| Logistic Weight | 1,87 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 13 mm |
| Width | 3.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68 ... |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 38.80 excl. VAT
/ 10 pieces
£ 46.56 incl. VAT
- In stock: Next day delivery
