Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 15 mm |
Width | 5 mm |
Logistic Weight | 3,65 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 15 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 69..-2Z |
Limit speed | 57000 rpm |
Basic static load, radial - C0r | 517 N |
Basic dynamic load, radial - Cr | 1340 N |
In stock: Next day delivery