Miniature ball bearing FAG 695-HLC, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:695-HLC
Rubix:238A3405
Manufacturer :0554967410000
EAN:4012802608533

Product details : FAG 695-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Single-row rolling bearing
Technical specifications
Attributes
| Logistic Weight | 2,39 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69 |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 42.80 excl. VAT
/ 10 pieces
£ 51.36 incl. VAT
- Delivery usually within ( 7 ) days
