Miniature ball bearing SNR 627EE, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm

SNR Single-row Deep groove ball bearing EE

See technical informationSee documents

References

SNR:627EE
Rubix:205A0054
EAN:3413520443344
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Documents

Product details : SNR 627EE DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, friction seals on both sides
Miniature deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, contacting seal made of Nitrile on both sides of the bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x47x35 mm
Logistic Weight16 g
Inner diameter7 mm
Outer diameter22 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series620
Materialsteel
Weight0.013 g
Limit speed26000 rpm
Basic static load, radial - C0r1370 N
Basic dynamic load, radial - Cr3250 N
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
  • Delivery usually within ( 3 ) days