Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
FAG MR148-2Z-HLC MINATURE BEARING MR148-2Z
Miniature ball bearing FAG MR148-2Z-HLC, Outer diameter: 14 mm | Width: 4 mm | Inner diameter: 8 mm
Deep groove ball bearing
References
fag:
MR148-2Z-HLC
rubix:
201A6331
manufacturer :
0552336600000
ean:
4012802602715
Technical specifications
Inner diameter
8
mm
Outer diameter
14
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MR148-2Z-HLC MINATURE BEARING MR148-2Z
Insolcate ball bearing
Technical specifications
Attributes
Logistic Weight
2,2
g
Inner diameter
8
mm
Outer diameter
14
mm
Width
4
mm
Sealing
Two metal shields
Bearing Clearance
CN
Series
MF..-2Z
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.96
excl. VAT
/
Each
£
9.55
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing SKF 627 2RSJEM, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing SKF W 619/8-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing NTN 627LLB/1K, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing PTN 605-2RS, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SNR 626.EE, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 625, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF 609-2Z, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
Miniature ball bearing SNR 625.EE, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing FAG 605-2Z-CO7, Outer diameter: 14 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing FAG F686-2Z-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 5 mm
Miniature ball bearing SKF 629-2Z/C3GJN, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing FAG 606-2Z-HLC, Outer diameter: 17 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing PTN 626-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing PTN S608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing FAG 607-Z-CO7, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm