Miniature ball bearing PTN S604-2RS, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S604-2RS
Rubix:251A5842
Manufacturer :894124
EAN:3660338465765



Documents
Product details : PTN S604.2RS-PTN DEEP GROOVE BALL BEARING S604-2RS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 12 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | miniature |
| Material | stainless steel |
| Weight | 2.34 g |
| Limit speed | 15400 rpm |
| Basic static load, radial - C0r | 350 N |
| Basic dynamic load, radial - Cr | 950 N |
Show UNSPSC/ECL@SS
£ 60.60 excl. VAT
/ 10 pieces
£ 72.72 incl. VAT
- In stock: Next day delivery
