Miniature ball bearing FAG SF683-2Z-HLC, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:SF683-2Z-HLC
Rubix:238A3527
Manufacturer :0555240010000
EAN:4012802603576

Product details : FAG SF683-2Z-HLC DEEP GROOVE BALL BEARINGSINGLE ROW STAINLESS STEEL WI
Deep groove ball bearing SF68..-2Z, corrosion-resistant materials, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 0,5 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 7 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | sf68..-2z |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 90 N |
| Basic dynamic load, radial - Cr | 265 N |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Delivery usually within ( 7 ) days
