Miniature ball bearing SKF 607, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm

SKF Deep groove ball bearing 607 Series

See technical information

References

SKF:607
Rubix:1274692
Manufacturer :41078
EAN:7316577662538
brand logo

Technical specifications

Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 607


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Logistic Weight7,3 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Series60
Materialbearing steel
Limit speed53000 rpm
Basic static load, radial - C0r950 N
Basic dynamic load, radial - Cr2340 N
£ 33.60 excl. VAT
/ 10 pieces
£ 40.32 incl. VAT
  • Delivery usually within ( 3 ) days