Miniature ball bearing FAG 694-2RSR-HLC, Outer diameter: 11 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:694-2RSR-HLC
Rubix:238A1812
Manufacturer :0555196280000
EAN:4012802608489

Product details : FAG 694-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Logistic Weight | 1,75 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 11 mm |
| Width | 4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 692rsr |
Show UNSPSC/ECL@SS
£ 44.80 excl. VAT
/ 10 pieces
£ 53.76 incl. VAT
- Usually arrives within 14 working days
