Miniature ball bearing NSK 626, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm

NSK Minature Ball Bearings: 626 Series

See technical information

References

NSK:626
Rubix:105A8364
Manufacturer :626 N
EAN:00029176016035
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : NSK MINIATURE BEARING 626


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Used in Encoders, small motors/drives and medical equipment. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight7,93 g
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
Sealingopen
Bearing Clearancemc3
Cagesteel
Series626..
Materialbearing steel
Limit speed32000 rpm
Basic static load, radial - C0r885 N
Basic dynamic load, radial - Cr885 N
£ 173.50 excl. VAT
/ 50 pieces
£ 208.20 incl. VAT
  • Delivery usually within ( 2 ) days