Miniature ball bearing FAG F698-2Z-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:F698-2Z-HLC
Rubix:238A2952
Manufacturer :0679876480000
EAN:4012802582550

Product details : FAG F698-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
BEARING
Deep groove ball bearing F69..-2Z, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 8,7 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | f69..-2z |
| Basic static load, radial - C0r | 912 N |
| Basic dynamic load, radial - Cr | 2240 N |
Show UNSPSC/ECL@SS
£ 109.20 excl. VAT
/ 10 pieces
£ 131.04 incl. VAT
- Delivery usually within ( 7 ) days
