Miniature ball bearing FAG S626-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:S626-2RSR-HLC
Rubix:158A9004
Manufacturer :0551766400000
EAN:4012802602326

Product details : FAG MINIATURE BEARING S626-2RSR-HLC
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 8,65 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s62..-2rsr |
| Material | steel |
| Precision | not specified |
| Limit speed | 26500 rpm |
| Basic static load, radial - C0r | 711 N |
| Basic dynamic load, radial - Cr | 1990 N |
Show UNSPSC/ECL@SS
£ 5.06 excl. VAT
/ Each
£ 6.07 incl. VAT
- In stock: Next day delivery
