Miniature ball bearing SKF 626-2Z/C3GJN, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:626-2Z/C3GJN
Rubix:103A0097
Manufacturer :132696
EAN:7316571577760

Product details : SKF MINIATURE BEARING 626-2Z/C3GJN
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 8,4 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 626 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Delivery usually within ( 3 ) days
