Miniature ball bearing FAG S683-2Z-HLC, Outer diameter: 7 mm | Width: 3 mm | Inner diameter: 3 mm
Deep groove ball bearing
See technical informationReferences
FAG:S683-2Z-HLC
Rubix:238A2631
Manufacturer :0555184780000
EAN:4012802624496

Product details : FAG S683-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S68..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 0,45 g |
|---|---|
| Inner diameter | 3 mm |
| Outer diameter | 7 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s68..-2z |
| Limit speed | 103000 rpm |
| Basic static load, radial - C0r | 90 N |
| Basic dynamic load, radial - Cr | 265 N |
Show UNSPSC/ECL@SS
£ 51.10 excl. VAT
/ 10 pieces
£ 61.32 incl. VAT
- Usually arrives within 14 working days
