Miniature ball bearing NTN 607ZZC3/5K, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Radial deep-groove ball bearings
See technical informationReferences
NTN:607ZZC3/5K
Rubix:394A6341
EAN:4547359340655



Product details : NTN 607ZZC3/5K DEEP GROOVE BALL BEARING
The single-row rigid deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes and is offered with a variety of options: sealing arrangements with flingers or seals, the presence of a snap ring segment, different internal clearances, various cage types...
The high-tech brand:
The NTN brand offers you a wide range of rigid deep-groove ball bearings that combine the best solutions for sealing, radial clearance and lubrication to optimally meet the requirements of your industry.
The high-tech brand:
The NTN brand offers you a wide range of rigid deep-groove ball bearings that combine the best solutions for sealing, radial clearance and lubrication to optimally meet the requirements of your industry.
Rigid deep-groove ball bearing, radial contact, pressed steel cage, flingers on both sides.
Strengths
High-tech products from advanced R&D and design.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performance solution on the market.
From miniature to giant.
A leading position in sealing performance: a sealing solution for every application. The LLU offering is the highest-performance solution on the market.
From miniature to giant.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 |
| Basic static load, radial - C0r | 910 N |
| Basic dynamic load, radial - Cr | 2480 N |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- Delivery usually within ( 3 ) days
