Miniature ball bearing PTN 608-2Z, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:608-2Z
Rubix:251A5568
Manufacturer :893993
EAN:3660338464478
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Documents

Product details : PTN 608ZZ-PTN MINIATURE DEEP GROOVE BALL BEARING 608-ZZ


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialchrome steel
Weight12.9 g
Limit speed34000 rpm
Basic static load, radial - C0r1360 N
Basic dynamic load, radial - Cr3300 N
£ 7.20 excl. VAT
/ 10 pieces
£ 8.64 incl. VAT
  • In stock: Next day delivery